KA6U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KA6U Burndy Terminals, KA Series, Box Lug, Al, 14AWG-6AWG, Stranded,
MFG Item Number
KA6U

KA6U Burndy Terminals, KA Series, Box Lug, Al, 14AWG-6AWG, Stranded,

MFG Item Number
KA6U
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, KA Series
Item #
KA6U
Box Lug, Al, 14AWG-6AWG, Stranded,

KA Series Information

Compact, economical, high copper alloy terminal for joining a wide range of cable to equipment pads or terminal blocks.

Specifications

Specifications
Manufacturer Part Number KA6U
Manufacturer Burndy
Product Series KA
Family Series Burndy Terminals, KA Series
Description Box Lug, Al, 14AWG-6AWG, Stranded, FOR USE WITH COPPER AND ALUMINUM 1/4in. HOLE STUD SIZE
Wire Size Range 14-6 AWG
Number of Conductors 1
Material Aluminum Alloy
Approvals CSA, UL
Net Weight 0.016 lbs
Gross Weight 0.016 lbs
Alternatives
TA-6-S
TA-6-S
Ilsco Terminals, TA Series