KA70-1013

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KA70-1013

ABB Visual Signaling Devices

KA70-1013

ABB Visual Signaling Devices
BASE FOR TUBE, D=25MM METAL
MFG Item Number
KA70-1013
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
KA70-1013
BASE FOR TUBE, D=25MM METAL

Series Information

Specifications

Specifications
Manufacturer Part Number KA70-1013
Manufacturer ABB
Family Series ABB Visual Signaling Devices
Description KA70-1013 Base for tube Metel D=25mm
Accessory Type Tube
Net Weight 0.2495 lbs
Gross Weight 0.25 lbs