Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA8CRK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KA8CRK |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
KA-LUG POS Qty1=5pcs |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.085 lbs |