Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KAPO1/0
1/0 AWG OFFSET AL MECH PIN ADAPTOR
This item cannot be canceled or returned
Description
1/0 AWG OFFSET AL MECH PIN ADAPTOR
Specifications
Specifications
| Manufacturer Part Number |
KAPO1/0 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
1/0 AWG OFFSET AL MECH PIN ADAPTOR |
| Conductor Size |
6-1/0 AWG |
| Material |
Aluminum |
| Net Weight |
0.111 lbs |
| Gross Weight |
0.111 lbs |