Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KAPO350 Burndy Terminals, 350 KCMIL OFFSET AL MECH PIN ADAPTOR
KAPO350 Burndy Terminals, 350 KCMIL OFFSET AL MECH PIN ADAPTOR
This item cannot be canceled or returned
Description
350 KCMIL OFFSET AL MECH PIN ADAPTOR
Specifications
Specifications
| Manufacturer Part Number |
KAPO350 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
350 KCMIL OFFSET AL MECH PIN ADAPTOR |
| Conductor Size |
1/0 AWG- 350 kcmil |
| Material |
Aluminum |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.245 lbs |