Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KAPO750 Burndy Terminals, 750 KCMIL OFFSET AL MECH PIN ADAPTOR
KAPO750 Burndy Terminals, 750 KCMIL OFFSET AL MECH PIN ADAPTOR
This item cannot be canceled or returned
Description
750 KCMIL OFFSET AL MECH PIN ADAPTOR
Specifications
Specifications
| Manufacturer Part Number |
KAPO750 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
750 KCMIL OFFSET AL MECH PIN ADAPTOR |
| Conductor Size |
350-750 kcmil |
| Material |
Aluminum |
| Net Weight |
0.575 lbs |
| Gross Weight |
0.575 lbs |