Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KAUKIT1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KAUKIT1 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
15-45 KVA TRANSFORMER LU |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.76 lbs |
| Gross Weight |
0.76 lbs |