KBAC-DA-3PON/OFFSWITCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KBAC-DA-3PON/OFFSWITCH KB Electronics Drives, KBAC/DA 3-Ph Power On/Off Switch
MFG Item Number
9532

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

KBAC-DA-3PON/OFFSWITCH KB Electronics Drives, KBAC/DA 3-Ph Power On/Off Switch

MFG Item Number
9532
Item Number
KBAC-DA-3PON/OFFSWITCH
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
KBAC-DA-3PON/OFFSWITCH
KBAC/DA 3-Ph Power On/Off Switch

Series Information

Specifications

Specifications
Manufacturer KB Electronics
Family Series KB Electronics Drives
Manufacturer Part Number 9532
Description KBAC/DA 3-Ph Power On/Off Switch Kit, 9532
Accessory Type Switch Kit
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.42 lbs
Gross Weight 0.42 lbs