KBMA Series Information
| Manufacturer Part Number | 9640 |
|---|---|
| Manufacturer | KB Electronics |
| Product Series | KBMA |
| Family Series | KB Electronics Drives, KBMA Series |
| Description | NEMA-1 AC INVERTER, 115/230 VAC 1P, INPUT, THRU 1 HP, 230 VAC 3P OUTPUT, W/FSR SWITCH, E2, 9640 |
| Phase | 1 |
| HP (Constant Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 3.6 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC, 90 VAC |
| AC Voltage | 177-264 VAC, 98-132 VAC |
| Frequency | 60 Hz |
| Protection Rating | IP50 |
| Comments | Includes Forward-Stop-Reverse Switch |
| Net Weight | 2.5 lbs |
| Gross Weight | 2.845 lbs |