KBMS-13BV
KB Electronics Triac Controls, KBMC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KBMS-13BV KB Electronics Triac Controls, KBMC Series, AC Motor Control, 3A/120VAC Max,
MFG Item Number
H9042

KBMS-13BV KB Electronics Triac Controls, KBMC Series, AC Motor Control, 3A/120VAC Max,

MFG Item Number
H9042
Item Number
KBMS-13BV
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Triac Controls, KBMC Series
Item #
KBMS-13BV
AC Motor Control, 3A/120VAC Max,

KBMC Series Information

  • Input: 120/240 VAC, 50/60 Hz
  • 1.6‑4.0 A Ratings
  • Flame Retardant ABS Enclosure
  • Wall Box Mounting Kit
  • Minimum Speed Trimpot
The KBMC and KBMS solid state controls provide infinitely variable speed control of shaded pole, PSC, and AC/DC motors. The consumer is allowed selection of air volume, noise level, and energy consumption to individual preference. All models utilize full‑wave phase control circuitry that minimizes power loss and heat dissipation. Controls are UL recognized and CSA certified.

Specifications

Specifications
Manufacturer Part Number H9042
Manufacturer KB Electronics
Product Series KBMC
Family Series KB Electronics Triac Controls, KBMC Series
Description AC Motor Control, 3A/120VAC Max, Panel Mount, Enclosed, w/Minimum Speed Trimpot, H9042
AC Voltage 120 VAC
Enclosure Panel Mount
Approvals CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.125 lbs