R2E220-AA44-23
ebm-papst, Inc. Fans, R2E220 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R2E220-AA44-23 ebm-papst, Inc. Fans, R2E220 Series, Fan, 220mm, 115VAC, 500CFM
MFG Item Number
R2E220-AA44-23

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

R2E220-AA44-23 ebm-papst, Inc. Fans, R2E220 Series, Fan, 220mm, 115VAC, 500CFM

MFG Item Number
R2E220-AA44-23
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, R2E220 Series
Item #
R2E220-AA44-23
Fan, 220mm, 115VAC, 500CFM

R2E220 Series Information

Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high.

Impeller completely made of plastic PA 6.

Maintenance free ball bearings.

Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number R2E220-AA44-23
Manufacturer ebm-papst, Inc.
Product Series R2E220
Family Series ebm-papst, Inc. Fans, R2E220 Series
Description Fan, 220mm, 115VAC, 500CFM
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 530 CFM
Power Consumption 100 W
Fan Speed 2,550 RPM
Nominal Height 220 mm
Nominal Width 220 mm
Noise Level 74 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 2.995 lbs
Gross Weight 4.125 lbs
Alternatives
R2E220-RA44-14
R2E220-RA44-14
ebm-papst, Inc. Fans
OAB220-11-1
OAB220-11-1
Orion Fans