KBPC-225DBLACK
KB Electronics Drives, KBPC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBPC-225DBLACK

KB Electronics Drives, KBPC Series

KBPC-225DBLACK

KB Electronics Drives, KBPC Series
Drive, DC, 115/240VAC, 15A, N4X
Item Number
KBPC-225DBLACK
MFG Item Number
9391L
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, KBPC Series
Item #
KBPC-225DBLACK
Drive, DC, 115/240VAC, 15A, N4X

KBPC Series Information

  • Rated for 1‑3 HP at 115 or 230 VAC, 50/60 Hz
  • Washdown and Watertight for Indoor and Outdoor Use
  • Acrylic Coated Aluminum Housing
  • Electronic Overload Protection
  • LED Indicator Array
The KBPC Series NEMA‑4X (IP‑65) SCR DC Motor Speed and Torque Control is designed for applications requiring washdown watertight integrity. All switches are sealed with rubber boots and the main speed potentiometer contains a shaft seal. The KBPC state‑of‑the‑art electronics include short circuit and transient protection to provide the ultimate in reliability. Electronic overload protection is also provided, which prevents motor burnout and demagnetization of PM motors. The control can be operated in either speed or torque mode via a jumper selection. Although the KBPC is factory set for most applications, a variety of trimpots allow adjustment of most parameters.

Videos

Specifications

Specifications
Manufacturer Part Number 9391L
Manufacturer KB Electronics
Product Series KBPC
Family Series KB Electronics Drives, KBPC Series
Description Drive, DC, 115/240VAC, 15A, N4X 0-90/180VDC Armature, 2HP Max, 9931, No Forward/Reverse Option Available
AC Voltage 207-253 VAC
Input Current 22 A
Output Armature Voltage (DC) 0-90 VDC, 180 VDC
Output Field Current (DC) 1 A
Operating Temperature 32-113 °F
Max Armature Current (DC) 15 A
Nominal Input Voltage 240 VAC
Output Field VDC 100 VDC, 200 VDC
Regen No
Feedback Armature, Tachometer
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals cUL, UL
Comments No Forward/Reverse Option Available.
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 4.505 lbs
Gross Weight 4.965 lbs