Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer | KB Electronics |
|---|---|
| Family Series | KB Electronics Drives |
| Manufacturer Part Number | 9431 |
| Description | 9431 - KBSI-240D Signal Isolator Stand Alone |
| Accessory Type | Signal Isolator |
| Voltage | 115 V |
| Approvals | CE, cULus |
| Net Weight | 0.36 lbs |
| Gross Weight | 0.49 lbs |