KBPW-240DWHITE
KB Electronics Drives, KBPW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBPW-240DWHITE

KB Electronics Drives, KBPW Series

KBPW-240DWHITE

KB Electronics Drives, KBPW Series
PWM NEMA 4X DC Drive, 115/230VAC,
Item Number
KBPW-240DWHITE
MFG Item Number
8402
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, KBPW Series
Item #
KBPW-240DWHITE
PWM NEMA 4X DC Drive, 115/230VAC,

KBPW Series Information

  • 1/50~2 Horsepower
  • 110 or 240 VAC Input
  • NEMA 4X (IP65) Enclosure
  • UL Approved
  • Baisc Operator Controls Included
The KBPW‑240D is a Pulse‑Width Modulated (PWM) control in a NEMA‑4X (IP65) washdown duty, watertight enclosure. This drive is designed to operate permanent magnet and shut wound motors through 7.5 Amps DC. This provides high motor efficiency, and whisper quiet operation, along with less motor heating. This allows for a smaller, less costly motor to be used in most applications. A unique feature of the KBPW‑240D is its active bridge, which substantially reduces the AC line surge current during cycling of the AC line. This allows the control to be turned on and off rapidly without damage to critical components. The active bridge is coupled with a failsafe circuit that will shut down the control if the main power transistor shorts, preventing a dangerous high‑speed runaway condition. Motor burnout is prevented with the Timed Current Limit circuit (TCL).

  • Available in White FDA Approved Food Safe Finish
  • Armature/Tachometer Feedback

Specifications

Specifications
Manufacturer Part Number 8402
Manufacturer KB Electronics
Product Series KBPW
Family Series KB Electronics Drives, KBPW Series
Description PWM NEMA 4X DC Drive, 115/230VAC, Thru 1.0/2.0HP, 90/180VDC Arm, 8402, Food Safe Paint
Input Current 11.5 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 32-122 °F
Max Armature Current (DC) 7.5 A
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Regen No
Feedback Armature, Tachometer
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 6 lbs
Gross Weight 5.175 lbs