KBRC-240DWHITE
KB Electronics Drives, KBRC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KBRC-240DWHITE KB Electronics Drives, KBRC Series, SCR NEMA 4X REGEN REVERSING,
MFG Item Number
8841

KBRC-240DWHITE KB Electronics Drives, KBRC Series, SCR NEMA 4X REGEN REVERSING,

MFG Item Number
8841
Item Number
KBRC-240DWHITE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, KBRC Series
Item #
KBRC-240DWHITE
SCR NEMA 4X REGEN REVERSING,

KBRC Series Information

  • 1/10~2 Horsepower
  • 110 or 240 VAC Input
  • Regenerative Type
  • NEMA 4X Enclosed
  • UL, cUL Approvals
The KBRC Series of four‑quadrant regenerative DC Drives consists of models ranging from 1/10 through 2.0 horsepower, housed in heavy duty NEMA 4X (IP‑65) die cast aluminum washdown/watertight enclosures for indoor or outdoor use. These drives are ideal for OEM applications requiring repetitive reversing with regenerative braking. The KBRC Drives offer excellent repeatability and reliability.

  • Armature/Tachometer Feedback


Specifications

Specifications
Manufacturer Part Number 8841
Manufacturer KB Electronics
Product Series KBRC
Family Series KB Electronics Drives, KBRC Series
Description SCR NEMA 4X REGEN REVERSING, 115/230 VAC, THRU 1.0/2.0 HP, 90/180 VDC ARM, E2, 8841
Input Current 15 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 32-113 °F
Max Armature Current (DC) 11 A
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Regen Yes
Feedback Armature, Tachometer
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 4.85 lbs
Gross Weight 5.285 lbs