Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KBRF-250
AC Line Filter, Class A, CE Approval
This item cannot be canceled or returned
Description
AC Line Filter, Class A, CE Approval
Specifications
Specifications
| Manufacturer |
KB Electronics |
| Family Series |
KB Electronics Drives |
| Manufacturer Part Number |
9509 |
| Description |
AC Line Filter, Class A, CE Approval 9509 |
| Accessory Type |
Line Filter |
| Voltage |
230 V |
| Approvals |
CE, cULus |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.27 lbs |
KBRF-250
KB Electronics Drives