Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | KB Electronics |
|---|---|
| Family Series | KB Electronics Drives |
| Manufacturer Part Number | 9443 |
| Description | Signal Isolator Board (SI-5), Isolates Input Signal, Scaling, for use w/KBIC Drive, 9443 |
| Accessory Type | Signal Isolator |
| Voltage | 115 V |
| Approvals | CE, cURus |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.49 lbs |