Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBRG-212D KB Electronics Drives, KBRG Series, KB Electronics
KBRG-212D KB Electronics Drives, KBRG Series, KB Electronics
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
1/10~5 Horsepower 110 or 240 VAC Input Regenerative Type Chassis or NEMA 1 Enclosed UL, cUL Approvals The KBRG Series of four‑quadrant regenerative DC Drives range from 1/10 through 5 horsepower. These chassis style drives are ideal for OEM applications requiring repetitive reversing with regenerative braking. The KBRG Drives offer excellent repeatability and reliability.
Armature/Tachometer Feedback
Specifications
Specifications
Manufacturer Part Number
8819
Manufacturer
KB Electronics
Product Series
KBRG
Family Series
KB Electronics Drives, KBRG Series
Description
8819, KBRG-212D, 0-90/0-180VDC, .75/1.5 HP, Chassis, DC Drive
Input Current
12 A
Output Armature Voltage (DC)
90 VDC, 180 VDC
Phase
1
Output Field Current (DC)
1 A
Operating Temperature
32-122 °F
Max Armature Current (DC)
7.5 A
Nominal Input Voltage
120 VAC, 240 VAC
Output Field VDC
100 VDC, 200 VDC, 50 VDC
Regen
Yes
Feedback
Armature, Tachometer
Operator Controls
Not Available
Approvals
cUL, UL
Nominal Armature VDC
90 VDC, 180 VDC
Net Weight
2.1 lbs
Gross Weight
2.33 lbs
KBRG-212D
KB Electronics Drives, KBRG Series