Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RESISTOR10OHMS KB Electronics Drives, Horsepower Resistor, 0.1 Ohm, 9838
RESISTOR10OHMS KB Electronics Drives, Horsepower Resistor, 0.1 Ohm, 9838
Item Number
RESISTOR10OHMS
Description
Horsepower Resistor, 0.1 Ohm, 9838
Specifications
Specifications
| Manufacturer |
KB Electronics |
| Family Series |
KB Electronics Drives |
| Manufacturer Part Number |
9838 |
| Description |
Horsepower Resistor, 0.1 Ohm, 9838 |
| Accessory Type |
Resistor |
| Voltage |
90-180 V |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.0144 lbs |
RESISTOR10OHMS
KB Electronics Drives