Is something broken or in need of attention? Start your repair request here, and we'll take care of it
| Manufacturer Part Number | 9957 |
|---|---|
| Manufacturer | KB Electronics |
| Product Series | KBVF |
| Family Series | KB Electronics Drives, KBVF Series |
| Description | 9957, KBVF-13, .5HP, 1-Phase, 110-120V (Input), IP 20 Enclosure, Variable Frequency Drives |
| Phase | 1 |
| HP (Constant Torque Rating) | 0.5 hp |
| Amps (Constant Torque Rating) | 2.4 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Not Available |
| Motor Control-Max Level | V/Hz (Scalar) |
| Mounting | Panel |
| Nominal Input Voltage | 120 VAC, 90 VAC |
| AC Voltage | 98-132 VAC |
| Protection Rating | IP20 |
| Dynamic Braking | Not Available |
| Height | 4.3 " |
| Width | 3.9 " |
| Depth | 2.75 " |
| Comments | Drive has open vents. |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |