Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBWC-15K/H9000C KB Electronics Triac Controls, KBWC Series, AC Motor Control, 5A/120VAC Max,
KBWC-15K/H9000C KB Electronics Triac Controls, KBWC Series, AC Motor Control, 5A/120VAC Max,
Item Number
KBWC-15K/H9000C
Description
Triac Controls, KBWC Series
AC Motor Control, 5A/120VAC Max,
RFI Filter Minimum Speed Trimpot Built‑In On/Off AC Line Switch The KBWC series is a comprehensive line of motor speed controls for air‑moving applications that utilize shaded pole, permanent split capacitor (PSC), and AC motors. These economical speed controls are designed to replace obsolete, tapped winding, or reactive methods of speed control. This model covers a wide range of current and voltage ratings.
Various Agent Approvals Standard 2 x 4 Electrical Wall Box
Specifications
Specifications
Manufacturer Part Number
9000C
Manufacturer
KB Electronics
Product Series
KBWC
Family Series
KB Electronics Triac Controls, KBWC Series
Description
AC Motor Control, 5A/120VAC Max, Mounting Kit & Dial Plate Included
AC Voltage
115 VAC
Enclosure
Wall Mount
Approvals
CSA, UL
Comments
Includes Mounting Kit
Net Weight
0.19 lbs
Gross Weight
0.305 lbs
KBWC-15K/H9000C
KB Electronics Triac Controls, KBWC Series