EA080-11100
Namco Controls Limit Switches, Snap-Lock EA080 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EA080-11100 Namco Controls Limit Switches, Snap-Lock EA080 Series, Limit Switch
MFG Item Number
EA080-11100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

EA080-11100 Namco Controls Limit Switches, Snap-Lock EA080 Series, Limit Switch

MFG Item Number
EA080-11100
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Snap-Lock EA080 Series
Item #
EA080-11100
Limit Switch

Snap-Lock EA080 Series Information

  • 1NO/1NC Contacts
  • Rocker‑Type SNAP‑LOCK Technology
  • Compact Size
  • Two Mounting Styles Available (Standard, Wide)
  • Die‑cast Zinc Housing for Corrosion Resistance
  • Heavy Duty Butt Contacts
  • Heavy Operating Torque for Severe Industrial Use
The EA080 Series is single pole,double break,double throw,heavy duty SNAP‑LOCK limit switch having standard mechanical travel of 10 to trip with one normally open and one normally closed circuit.Compact Heavy Duty,Machine Tool Type,Quick Make,Quick Break,Butt Type Limit Switch.Meets NEMA 1,4,13 Requirements.

Videos

Specifications

Specifications
Manufacturer Part Number EA080-11100
Manufacturer Namco Controls
Product Series Snap-Lock EA080
Family Series Namco Controls Limit Switches, Snap-Lock EA080 Series
Description Limit Switch
Actuator Type Rotary
Contacts 1NO/1NC
Contact Rating Rating @ 125 VAC: 20 A, Rating @ 125 VDC: 5 A, Rating @ 250 VAC: 15 A, Rating @ 250 VDC: 1.5 A, Rating @ 480 VAC: 10 A
Connection Type Screw Terminals
Conduit Fitting 1/2 NPT
Indicator No
NEMA Rating NEMA 1, NEMA 13, NEMA 4
Approvals CSA, UL
Material Zinc
Net Weight 2.3 lbs
Gross Weight 2.5 lbs