Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | H9064A |
|---|---|
| Manufacturer | KB Electronics |
| Family Series | KB Electronics Triac Controls |
| Description | AC Motor Control, 6A/120VAC Max, 3-Wire Control With Auxiliary Lead, H9064A |
| AC Voltage | 120 VAC |
| Enclosure | Panel Mount |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |