Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KC22J12T13
MFG Item Number
KC22J12T13
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KC22J12T13 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
SERVIT POST MALE |
| Type |
Male Stud |
| Conductor Size |
8-2 AWG |
| Number of Conductors |
2 |
| Material |
Bronze |
| Direct Burial |
Yes |
| Stud Size |
1/2-13 |
| Approvals |
UL |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
KC22J12T13
Burndy Grounding