Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KC25 Burndy Grounding, 2-1/0 STR 9/16 POST 1 CO

MFG Item Number
KC25

KC25 Burndy Grounding, 2-1/0 STR 9/16 POST 1 CO

MFG Item Number
KC25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
KC25
2-1/0 STR 9/16 POST 1 CO

Series Information

Specifications

Specifications
Manufacturer Part Number KC25
Manufacturer Burndy
Family Series Burndy Grounding
Description 2-1/0 STR 9/16 POST 1 CO
Type Male Stud
Conductor Size 2-2/0 AWG
Number of Conductors 1
Material Bronze
For Use With Busbar, Steel Structure, Transformer
Direct Burial Yes
Stud Size 1/2-13
Approvals UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
SPSS-5
SPSS-5
Ilsco Grounding, SP Series