Series Information
| Manufacturer Part Number | KC26 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | 2-2/0 STR 17/32 POST 1 C |
| Type | Male Stud |
| Conductor Size | 2-3/0 AWG |
| Number of Conductors | 1 |
| Material | Bronze |
| For Use With | Busbar, Steel Structure, Transformer |
| Direct Burial | Yes |
| Stud Size | 1/2-13 |
| Approvals | UL |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.28 lbs |