Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KC26B1 Burndy Grounding, 2-2/0 STR 1 1/16 POST 1

MFG Item Number
KC26B1

KC26B1 Burndy Grounding, 2-2/0 STR 1 1/16 POST 1

MFG Item Number
KC26B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
KC26B1
2-2/0 STR 1 1/16 POST 1

Series Information

Specifications

Specifications
Manufacturer Part Number KC26B1
Manufacturer Burndy
Family Series Burndy Grounding
Description 2-2/0 STR 1 1/16 POST 1
Type Male Stud
Conductor Size 2-3/0 AWG
Number of Conductors 1
Material Bronze
For Use With Busbar, Steel Structure, Transformer
Direct Burial Yes
Stud Size 1/2-13
Approvals UL
Net Weight 0.28 lbs
Gross Weight 0.3 lbs
Alternatives
SPSL-6
SPSL-6
Ilsco Grounding, SP Series