Series Information
| Manufacturer Part Number | KC34B1 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | 3/0-500 STR 1 POST 1 1/2 |
| Type | Male Stud |
| Conductor Size | 3/0 AWG-500 kcmil |
| Number of Conductors | 1 |
| Material | Copper |
| For Use With | Busbar, Steel Structure, Transformer |
| Direct Burial | Yes |
| Stud Size | 3/4-10 |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.0825 lbs |