KDRF4H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KDRF4H TCI Line Reactors, KDR Series, REACTOR 480V 40HP HIGH Z
MFG Item Number
KDRF4H

KDRF4H TCI Line Reactors, KDR Series, REACTOR 480V 40HP HIGH Z

MFG Item Number
KDRF4H
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRF4H
REACTOR 480V 40HP HIGH Z

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRF4H
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description REACTOR 480V 40HP HIGH Z
Horsepower 40 hp
Nominal Voltage 480 V
Voltage 480 V
Phase 3
Enclosed No
Current Rating 52 A
Terminals Terminal Block
Mounting Surface
Approvals cURus, UR
Net Weight 25 lbs
Gross Weight 27.845 lbs
Alternatives
RL-05503
RL-05503
MTE Line Reactors, RL Series
RLW-005505
RLW-005505
MTE Line Reactors, RLW Series