KDRULA1P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KDRULA1P TCI Line Reactors, KDR Series, TCI, KDR, DRIVE OUTPUT REACTOR,

MFG Item Number
KDRULA1P

KDRULA1P TCI Line Reactors, KDR Series, TCI, KDR, DRIVE OUTPUT REACTOR,

MFG Item Number
KDRULA1P
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Line Reactors, KDR Series
Item #
KDRULA1P
TCI, KDR, DRIVE OUTPUT REACTOR,

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRULA1P
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description TCI, KDR, DRIVE OUTPUT REACTOR, 480V.
Nominal Voltage 480 V
Voltage 480 V
Phase 3
Enclosed No
Current Rating 3.4 A
Terminals Terminal Block
Mounting Surface
Approvals CE, cULus, cUR, cURus, UR
Comments Optimized Load Reactor
Net Weight 3.68 lbs
Gross Weight 3.68 lbs
Alternatives
KDRMA7L1
KDRMA7L1
TCI Line Reactors, KDR Series
RL-00403
RL-00403
MTE Line Reactors, RL Series