KDRULB26H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KDRULB26H TCI Line Reactors, KDR Series, KDR, WIDE RANGE REACTOR, 200V
MFG Item Number
KDRULB26H

KDRULB26H TCI Line Reactors, KDR Series, KDR, WIDE RANGE REACTOR, 200V

MFG Item Number
KDRULB26H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, KDR Series
Item #
KDRULB26H
KDR, WIDE RANGE REACTOR, 200V

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Manufacturer Part Number KDRULB26H
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Description KDR, WIDE RANGE REACTOR, 200V SERIES, HIGH Z
Nominal Voltage 208 V
Voltage 200 V
Phase 3
Enclosed No
Current Rating 24.2 A
Terminals Terminal Block
Mounting Surface
Approvals CE, cULus, cUR, cURus, UR
Net Weight 6.92 lbs
Gross Weight 7.715 lbs
Alternatives
RL-03502
RL-03502
MTE Line Reactors, RL Series