Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V1K55A00 TCI Filters, V1K Series, V1000, 55 AMP, 480 V., OPEN, STD.
V1K55A00 TCI Filters, V1K Series, V1000, 55 AMP, 480 V., OPEN, STD.
This item cannot be canceled or returned
Description
V1000, 55 AMP, 480 V., OPEN, STD.
- Increase the Voltage Rise Time
- Extend the Life of the Motor
- Improve System Productivity
- Protect Long Lead Lengths
- Increased Energy Savings
- Reduce Common Mode
- Prevent Motor Failure
- Protect Cable Runs
Specifications
Specifications
| Manufacturer Part Number |
V1K55A00 |
| Manufacturer |
TCI |
| Product Series |
V1K |
| Family Series |
TCI Filters, V1K Series |
| Description |
V1000, 55 AMP, 480 V., OPEN, STD. |
| Current Rating |
55 A |
| Watts Loss |
145 W |
| Voltage |
600 VAC |
| Frequency |
60 Hz |
| Motor HP |
@ 480V: 40 hp, @ 550-600V: 50 hp |
| Enclosed |
No |
| Approvals |
cUL, UL |
| Comments |
3 Phase |
| Net Weight |
14.835 lbs |
| Gross Weight |
17.135 lbs |
V1K55A00
TCI Filters, V1K Series