Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KEL-BES-S32BLACK
Item Number
KEL-BES-S32BLACK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
51538 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
51538 |
| Hub Size |
M32 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
Yes |
| Type |
Cable Glands |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Hazardous Location |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KEL-BES-S32BLACK
Icotek Cable Entries