Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KEL-DPU24/32GREY Icotek Cable Entries, KEL-DPU Series, Hardware
MFG Item Number
KEL-DPU24/32GREY
KEL-DPU24/32GREY Icotek Cable Entries, KEL-DPU Series, Hardware
MFG Item Number
KEL-DPU24/32GREY
This item cannot be canceled or returned
Description
Cable Entries, KEL-DPU Series
KEL-DPU Series Information
Specifications
Specifications
| Manufacturer Part Number |
KEL-DPU24/32GREY |
| Manufacturer |
Icotek |
| Product Series |
KEL-DPU |
| Family Series |
Icotek Cable Entries, KEL-DPU Series |
| Description |
Hardware |
| Total Number of Cables |
32 |
| Mounting |
Screws |
| Color |
Gray |
| Protection Rating |
IP66, IP68 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KEL-DPU24/32GREY
Icotek Cable Entries, KEL-DPU Series