Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KEM3150LY/R Altech Disconnect Switches, KEM Series, Enclosed Disc. Switch, 3 pole
MFG Item Number
KEM3150LY/R
KEM3150LY/R Altech Disconnect Switches, KEM Series, Enclosed Disc. Switch, 3 pole
MFG Item Number
KEM3150LY/R
This item cannot be canceled or returned
Description
Disconnect Switches, KEM Series
Enclosed Disc. Switch, 3 pole
- UL Type 4X
- IEC IP65 Protection Level
- Lockable ‑ Defeatable Handle
- UV Resistant
Specifications
Specifications
| Manufacturer Part Number |
KEM3150LY/R |
| Manufacturer |
Altech |
| Product Series |
KEM |
| Family Series |
Altech Disconnect Switches, KEM Series |
| Description |
Enclosed Disc. Switch, 3 pole 150A/600V, Yellow/Red Handle |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
150 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red, Yellow |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Approvals |
CE, cULus |
| Net Weight |
6.26 lbs |
| Gross Weight |
7.1 lbs |
KEM3150LY/R
Altech Disconnect Switches, KEM Series