LT200NM
Eaton's Crouse-Hinds series Fittings, LIQUIDTIGHT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT200NM

Eaton's Crouse-Hinds series Fittings, LIQUIDTIGHT Series

LT200NM

Eaton's Crouse-Hinds series Fittings, LIQUIDTIGHT Series
2 LT CONN NON METALLIC
MFG Item Number
LT200NM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Liquidtight Series
Item #
LT200NM
2 LT CONN NON METALLIC

Liquidtight Series Information

  • Furnished with Locknut and Sealing Ring
  • Molded of Nylon 6
  • Liquid‑, Rain‑, and Oil‑Tight

Specifications

Specifications
Manufacturer Part Number LT200NM
Manufacturer Eaton's Crouse-Hinds series
Product Series Liquidtight
Family Series Eaton's Crouse-Hinds series Fittings, LIQUIDTIGHT Series
Description Eaton Crouse-Hinds series non-metallic liquidtight connector, Gray, FMC, Straight, Nylon, 2
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Protection Rating Liquid Tight
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
Alternatives
LT200P
LT200P
Thomas & Betts Fittings, Type B Liquidtight Series