Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KEM Series Information
| Manufacturer Part Number | KEM325UL |
|---|---|
| Manufacturer | Altech |
| Product Series | KEM |
| Family Series | Altech Disconnect Switches, KEM Series |
| Description | Enclosed Disconnect Switch, 3-P, 25A 600V Max, Non-Fusible, N4X/IP65 Non-Metallic Enclosure |
| Poles | 3 |
| NEMA Rating | NEMA 4X |
| Current Rating | 25 A |
| AC Voltage | 600 VAC |
| Operator Type | Selector - Black |
| Fusible | No |
| Enclosure Composition | Non-Metallic |
| Approvals | CE, cULus |
| Net Weight | 1.035 lbs |
| Gross Weight | 1.035 lbs |