Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KEM Series Information
| Manufacturer Part Number | KEM325ULY/R |
|---|---|
| Manufacturer | Altech |
| Product Series | KEM |
| Family Series | Altech Disconnect Switches, KEM Series |
| Description | Disconnect Switch, Enclosed, 25A, 600VAC Max, NEMA 4X Rated, Non- Metallic Enclosure, Red/Ylw |
| Poles | 3 |
| NEMA Rating | NEMA 4X |
| Current Rating | 25 A |
| AC Voltage | 600 VAC |
| Operator Type | Selector - Red, Yellow |
| Fusible | No |
| Enclosure Composition | Non-Metallic |
| Approvals | CE, cULus |
| Net Weight | 1.01 lbs |
| Gross Weight | 1.01 lbs |