KF1SF-M0801P-O3U2
Kingfisher Controls Inductive Proximity, KF1SF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KF1SF-M0801P-O3U2

Kingfisher Controls Inductive Proximity, KF1SF Series

KF1SF-M0801P-O3U2

Kingfisher Controls Inductive Proximity, KF1SF Series
8mm,Cable,Flush,Stainless ,Standard
MFG Item Number
KF1SF-M0801P-O3U2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, KF1SF Series
Item #
KF1SF-M0801P-O3U2
8mm,Cable,Flush,Stainless ,Standard

KF1SF Series Information

  • Metal Face Inductive Proximity Sensor
  • 1 mm Switching Distance
  • PVC Cable Material

Specifications

Specifications
Manufacturer Part Number KF1SF-M0801P-O3U2
Manufacturer Kingfisher Controls
Product Series KF1SF
Family Series Kingfisher Controls Inductive Proximity, KF1SF Series
Description 8mm,Cable,Flush,Stainless ,Standard Body,1mm Distance,DC,PNP,N.O.
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1 mm
Connection Type 2 Meter Cable
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.089 lbs
Gross Weight 0.089 lbs