KF1SF-M1202P-OEU4
Kingfisher Controls Inductive Proximity, KF1SF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KF1SF-M1202P-OEU4

Kingfisher Controls Inductive Proximity, KF1SF Series

KF1SF-M1202P-OEU4

Kingfisher Controls Inductive Proximity, KF1SF Series
12mm,M12 Connector,Flush,Stainless ,
MFG Item Number
KF1SF-M1202P-OEU4
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Inductive Proximity, KF1SF Series
Item #
KF1SF-M1202P-OEU4
12mm,M12 Connector,Flush,Stainless ,

KF1SF Series Information

  • Metal Face Inductive Proximity Sensor
  • 1 mm Switching Distance
  • PVC Cable Material

Specifications

Specifications
Manufacturer Part Number KF1SF-M1202P-OEU4
Manufacturer Kingfisher Controls
Product Series KF1SF
Family Series Kingfisher Controls Inductive Proximity, KF1SF Series
Description 12mm,M12 Connector,Flush,Stainless , Standard Body,2mm Distance,DC,PNP, N.O.
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type 4 Pin Micro
Cable Length 4 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 5-36 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.0685 lbs
Gross Weight 0.0685 lbs