Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KKVM332CC Altech Disconnect Switches, KEM Series, Disconnect Switch, 3-P, 30A/600V,
MFG Item Number
KKVM332CC
KKVM332CC Altech Disconnect Switches, KEM Series, Disconnect Switch, 3-P, 30A/600V,
MFG Item Number
KKVM332CC
This item cannot be canceled or returned
Description
Disconnect Switches, KEM Series
Disconnect Switch, 3-P, 30A/600V,
- UL Type 4X
- IEC IP65 Protection Level
- Lockable ‑ Defeatable Handle
- UV Resistant
Specifications
Specifications
| Manufacturer Part Number |
KKVM332CC |
| Manufacturer |
Altech |
| Product Series |
KEM |
| Family Series |
Altech Disconnect Switches, KEM Series |
| Description |
Disconnect Switch, 3-P, 30A/600V, Fusible (Accepts Class CC Fuses, Not Included), N4X Enclosed, UL508 |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Black |
| Fusible |
Yes |
| Class |
CC |
| Enclosure Composition |
Non-Metallic |
| Approvals |
CE, cULus |
| Net Weight |
1.97 lbs |
| Gross Weight |
2.19 lbs |
KKVM332CC
Altech Disconnect Switches, KEM Series