Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KLK Series Information
| Manufacturer Part Number | KLK005 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | KLK |
| Family Series | Littelfuse Fuses, KLK Series |
| Description | Fuse, 5A, 600VAC/500VDC, M, Fast Acting |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 5 A |
| AC Voltage | 600 VAC |
| DC Voltage | 500 VDC |
| Characteristic | Fast Acting |
| Interrupt Rating | 100 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.406 " |
| Length | 1.5 " |
| Approvals | CSA, QPL, UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |