Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KO701 Gardner Bender Fittings, Knockout Series Series, Knockout Seal, 1/2in., BX/100
KO701 Gardner Bender Fittings, Knockout Series Series, Knockout Seal, 1/2in., BX/100
This item cannot be canceled or returned
Description
Fittings, Knockout Series Series
Knockout Seal, 1/2in., BX/100
Knockout Series Series Information
- Fast and Easy to Install from Inside or Outside of Box
- Embossed for Quick Self‑Centering in Unused Knockouts
- Made of Rust‑Proofed, Cold‑Rolled Galvanized Steel
Specifications
Specifications
| Manufacturer Part Number |
KO701 |
| Manufacturer |
Gardner Bender |
| Product Series |
Knockout Series |
| Family Series |
Gardner Bender Fittings, Knockout Series Series |
| Description |
Knockout Seal, 1/2in., BX/100 |
| Connection Type |
Knockout |
| Trade Size |
1/2 " |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Net Weight |
0.03 lbs |
| Gross Weight |
2.96 lbs |
KO701
Gardner Bender Fittings, Knockout Series Series