Series Information
| Manufacturer Part Number | KP-FSD2 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Terminals |
| Description | The Panduit KP-FSD2 Ferrule Assortment Kit is suitable for storing and transporting an assortment of Panduit Ferrules. This plastic kit case is suitable for use in a wide range of industrial maintenance, construction, and other electrical applications. |
| Insulated | Yes |
| Number of Wires | 1 |
| Wire Size Range | 22 AWG, 20 AWG, 18 AWG, 16 AWG, 14 AWG |
| Comments | Kit, Assorted Sizes, See Documentation |
| Gross Weight | 0.185 lbs |
| Net Weight | 0.185 lbs |