Series Information
| Manufacturer Part Number | KP-FSD1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Terminals |
| Description | Ferrule kit includes: 24 “ 18 AWG insulated DIN ferrules. Case includes: 30 pieces each of FSD73-6, FSD74-6, FSD75-8, FSD76-8 and FSD77-8. |
| Insulated | Yes |
| Number of Wires | 1 |
| Wire Size Range | 24 AWG, 22 AWG, 20 AWG, 18 AWG |
| Comments | Kit, Assorted Sizes, See Documentation |
| Gross Weight | 0.125 lbs |
| Net Weight | 0.12 lbs |