Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | KP40 |
|---|---|
| Manufacturer | Kooltronic |
| Family Series | Kooltronic Fans |
| Description | FILTER FAN, 120VAC |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 105 CFM |
| Current Rating | 0.18 A |
| Power Consumption | 15 W |
| Fan Speed | 3,000 RPM |
| Connection Type | Wire Leads |
| Bearing Type | Ball |
| Approvals | CSA, UL |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |