Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KP6-40G

ABB Switches

KP6-40G

ABB Switches
EXTREME DUTY PUSHBUTTON, GRN
MFG Item Number
KP6-40G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
KP6-40G
EXTREME DUTY PUSHBUTTON, GRN

Series Information

Specifications

Specifications
Manufacturer Part Number KP6-40G
Manufacturer ABB
Family Series ABB Switches
Description Modular Heavy Duty Pushbutton - Momentary - Heavy duty rubber - Green - Non-illuminated - No contact block
Illuminated No
Operation Momentary
Mounting 30 mm
Operator Size (mm) 43 mm
Lens/Button Shape Round Extended
Operator Color Green
Net Weight 0.05 lbs
Gross Weight 0.05 lbs