Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KP60

Kooltronic Fans

KP60

Kooltronic Fans
FILTER FAN, 120VAC
MFG Item Number
KP60
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
KP60
FILTER FAN, 120VAC

Series Information

Specifications

Specifications
Manufacturer Part Number KP60
Manufacturer Kooltronic
Family Series Kooltronic Fans
Description FILTER FAN, 120VAC
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 220 CFM
Current Rating 0.29 A
Power Consumption 33 W
Fan Speed 3,300 RPM
Connection Type Wire Leads
Bearing Type Ball
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
XF6115
XF6115
Hammond Manufacturing Fans, XF Series