Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Connectors, KPU Series
KPU34A26AC
Burndy Connectors, KPU Series
MFG Item Number
KPU34A26AC
This item cannot be canceled or returned
Description
- Wide range‑taking tin‑plated aluminum parallel clamp and insulating cover assembly for industrial and multiple story structure applications.
- Only six connectors cover the entire 14 Sol.‑750 kcmil range.
- Covers having flexible fingers that conform to conductor, fully insulating the connection. UL486B listed for 600 volts maximum 90° C service.
- Cover and connector are packaged together. No taping required.
- 600 Volt Max. 90° C
Specifications
Specifications
| Manufacturer Part Number |
KPU34A26AC |
| Manufacturer |
Burndy |
| Product Series |
KPU |
| Family Series |
Burndy Connectors, KPU Series |
| Description |
POLYTAP CARTON=3 |
| Wire Size Range |
2/0 AWG |
| Number of Contacts |
2 |
| Approvals |
UL |
| Net Weight |
0.59 lbs |
| Gross Weight |
0.59 lbs |
KPU34A26AC
Burndy Connectors, KPU Series