KPU34A34AC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPU34A34AC

Burndy Connectors, KPU Series

KPU34A34AC

Burndy Connectors, KPU Series
POLYTAP CARTON
MFG Item Number
KPU34A34AC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, KPU Series
Item #
KPU34A34AC
POLYTAP CARTON

KPU Series Information

  • Wide range‑taking tin‑plated aluminum parallel clamp and insulating cover assembly for industrial and multiple story structure applications.
  • Only six connectors cover the entire 14 Sol.‑750 kcmil range.
  • Covers having flexible fingers that conform to conductor, fully insulating the connection. UL486B listed for 600 volts maximum 90° C service.
  • Cover and connector are packaged together. No taping required.
  • 600 Volt Max. 90° C

Specifications

Specifications
Manufacturer Part Number KPU34A34AC
Manufacturer Burndy
Product Series KPU
Family Series Burndy Connectors, KPU Series
Description POLYTAP CARTON
Wire Size Range 500 kcmil
Number of Contacts 2
Approvals UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs
Alternatives
GTA-500-500-W/C
GTA-500-500-W/C
Ilsco Connectors